11W PAR30L LED Lamp, 30K

Item #: 2153972

Cat #: 80221

UPC: 807154802210

$ 10.48 EA
Company wide:
0 in stock
Documents & Guides
11 Watt LED PAR30L Flood (40D) Dimming 80+ CRI 3000K White Housing (Essential Series)

Overview

11 Watt LED PAR30L Flood (40D) Dimming 80+ CRI 3000K White Housing (Essential Series)
Also known as: 807154802210, 80221, HCO80221

Specifications

Color Temperature: 3000 (Warm White)
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 80+
Wattage: 11
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80+
Light Technology: LED
Shape: PAR30L (Sealed Beam Long)
Wattage: 11
Dimmable: Yes