
LED Flood Light, 30/40/50K, Dark Bronze
Item #: 2153891
Cat #: ESXF5 ALO SWW2 UVOLT YS DDB
UPC: 197589243710
$ 511.84 EA
Company wide:
49
in stock
Documents & Guides
LED Flood Light: 120-347V, Adjustable Lumens: 30000/40000/50000, Switchable Color Temperature (CCT): 3000K/4000K/5000K, Dusk-to-Dawn Operation: Switchable On/Off, Yoke & Slipfitter Mount Included, Dark Bronze. *Replaces 1000W HID* Lithonia CI Code: *283G2F
Overview
LED Flood Light: 120-347V, Adjustable Lumens: 30000/40000/50000, Switchable Color Temperature (CCT): 3000K/4000K/5000K, Dusk-to-Dawn Operation: Switchable On/Off, Yoke & Slipfitter Mount Included, Dark Bronze. *Replaces 1000W HID* Lithonia CI Code: *283G2F
The Lithonia Lighting® ESXF LED Floodlight is an all-in-one flood that gives ultimate versatility by offering 36 configurations in one product while delivering on superior illumination and offers easy access to controls for color switching, lumen switching and selectable photocell. Available in four sizes, ESXF comes with the two most common mountings already included in the box, making on-the-spot reconfiguring quick and easy. No more go-backs!
Also known as: 197589243710, ESXF5 ALO SWW2 UVOLT YS DDB, LITESXF5ALOSWW2UVO
Specifications
| Lumens: | 50000, 40000, 30000, Selectable |
| Mounting: | Yoke, Slipfitter |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Dark Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 347 |
| Lumens: | 50000, 40000, 30000, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Light Technology: | LED |
| Mounting: | Yoke, Slipfitter |
| Color: | Dark Bronze |
| Volts AC Range: | 120 - 347 |