4" RDL Series LED Downlight, Smooth Recessed Trim, 27-50K, White

Item #: 2153802

Cat #: RDL4-ST-MCT5

UPC:

Company wide:
0 in stock
Documents & Guides
4" RDL Series LED Downlight, Smooth Recessed Trim, 10 Watt, 120V, CRI = 90, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Triac Dimming, White

Overview

4" RDL Series LED Downlight, Smooth Recessed Trim, 10 Watt, 120V, CRI = 90, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Triac Dimming, White

LED retrofit trim have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications.

Also known as: RDL4-ST-MCT5, WGMRDL4STMCT5

Specifications

Volts AC: 120
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color: White
Dimmable: Yes