3
more

$ 99.98 EA
Company wide:
1
in stock
Documents & Guides
Step Bits Are Coated With Aluminum Titanium Nitride And Are 10 Times More Durable Than Steamed Black Oxide Coating For Longer Bit Life, Impact Rated Shaft Allows For Use With Impact Drivers And Standard Drills, Double Spiral Flute Removes Chips For Faster Cuts And Drilling, Laser Markings Are Easy To Read For Quick Size Identification, Fast-Starting, Non-Walking Drill Tip, Quick-Release, 1/4-Inch Hex Shank Provides A Firm, Positive Grip And Won'T Spin Out In The Drill, For Use On Steel (Up To 16 Gauge), Wood, Plastic, And Aluminum, The Compact, Modular Case Comes With Cutting Oil And Is Designed To Nest Neatly Within Modbox™ Toolboxes And On The Modbox™ Case Adapter Side Rail Attachment
Overview
Step Bits Are Coated With Aluminum Titanium Nitride And Are 10 Times More Durable Than Steamed Black Oxide Coating For Longer Bit Life, Impact Rated Shaft Allows For Use With Impact Drivers And Standard Drills, Double Spiral Flute Removes Chips For Faster Cuts And Drilling, Laser Markings Are Easy To Read For Quick Size Identification, Fast-Starting, Non-Walking Drill Tip, Quick-Release, 1/4-Inch Hex Shank Provides A Firm, Positive Grip And Won'T Spin Out In The Drill, For Use On Steel (Up To 16 Gauge), Wood, Plastic, And Aluminum, The Compact, Modular Case Comes With Cutting Oil And Is Designed To Nest Neatly Within Modbox™ Toolboxes And On The Modbox™ Case Adapter Side Rail Attachment
The All Purpose Quick Release Step Bit Set contains three commonly used bits sized 1/2-Inch, 3/4-Inch, and 7/8-Inch plus cutting oil. These Dual Spiral Flutes help pull the step bit through the material for faster cutting. The aluminum titanium coating is 10 times more durable than steamed black oxide for longer bit life. Impact rated, the 1/4-Inch hex shank provides a firm, positive grip and allows quick and convenient usage with an impact driver and a drill. The compact, modular case is designed to nest neatly within MODbox™ toolboxes and on the MODbox™ Case Adapter Side Rail Attachment.
Also known as: 783423010008, QRST3PC, KLEQRST3PC
Features & Benefits
- Step bits are coated with aluminum titanium nitride and are 10 times more durable than steamed black oxide coating for longer bit life
- Impact rated shaft allows for use with impact drivers and standard drills
- Double spiral flute removes chips for faster cuts and drilling
- Laser markings are easy to read for quick size identification
- Fast-starting, non-walking drill tip
Specifications
| Material: | Steel |
| Material: | Steel |