Microinverter, 3-P, 208V, Blk

Item #: 2152828

Cat #: IQ8H-3P-72-E-US

UPC:

Company wide:
0 in stock
Documents & Guides
IQ8H-3P Microinverter, 3-Phase, 208 Volts AC, Black

Overview

IQ8H-3P Microinverter, 3-Phase, 208 Volts AC, Black

The IQ Series Microinverters extend the reliability standards set forth by previous

generations and undergo over a million hours of power-on testing, enabling Enphase to

provide an industry-leading warranty of up to 25 years.*

Also known as: IQ8H-3P-72-E-US, EPHIQ8H3P72EUS

Specifications

Phase: 3
Color: Black
IP/NEMA Rating: IP67
Phase: 3
IP/NEMA Rating: IP67
Color: Black