QD Cable, Portrait 2.400 m, 12 AWG

Item #: 2152818

Cat #: QD-12-13-120

UPC:

$ 35.54 EA
Company wide:
22 in stock
Documents & Guides
QD Cable, Portait 2.400 m, 12 AWG, Order of 1 Each = 1 Connector

Overview

QD Cable, Portait 2.400 m, 12 AWG, Order of 1 Each = 1 Connector

The Enphase QD Cable and accessories are integral parts of the IQ8 Commercial Microinverter based PV system for grid-tied, three-phase 208V PV applications.

Also known as: QD-12-13-120, EPHQD1213120

Specifications

Allowable Gauge Range: 12
Allowable Gauge Range: 12