6" LED Downlight, Driver/Jbox, 2-In-1, 27-50K

Item #: 2152751

Cat #: CJB6099FS1EMWR

UPC: 080083266494

$ 31.51 EA
Company wide:
4 in stock
Documents & Guides
6 Inch LED Recessed Downlight With Integral Driver And Jbox, 2-In-1 Mounting Options: Canless (No Housing) Or LED Trim Retrofit Into Existing Housing, 120V, 900 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable

Overview

6 Inch LED Recessed Downlight With Integral Driver And Jbox, 2-In-1 Mounting Options: Canless (No Housing) Or LED Trim Retrofit Into Existing Housing, 120V, 900 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable

A slim 2-in-1 installation LED downlight with integral driver and JBox suitable for fast installation directly into a ceiling with no housing needed, or retrofit as an LED Trim into an existing housing.

Also known as: 080083266494, CJB6099FS1EMWR, HALCJB6099FS1EMWR

Specifications

Size: 6 in
Volts AC: 120
Lumens: 900
Light Technology: LED
Dimmable: Yes
Color Temperature: 2700 to 5000 (Warm to Cool White)
Size: 6 in
Lumens: 900
Dimmable: Yes
Volts AC: 120
Light Technology: LED
Color Temperature: 2700 to 5000 (Warm to Cool White)