Locking Plug, 30A, 3PH 600V, 3P4W

Item #: 0215266

Cat #: 2741

UPC: 078477808399

$ 59.37 EA
Company wide:
39 in stock
30 Amp, 600 Volt 3-Phase, NEMA L17-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.

Overview

30 Amp, 600 Volt 3-Phase, NEMA L17-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.

30 Amp, 600 Volt 3-Phase, NEMA L17-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477808399, 2741, LEV2741

Specifications

Type: Grounding, Plug
Phase: 3
Color: Black/White
Amps: 30
Volts AC: 600
NEMA Configuration: L17-30P
Type: Grounding, Plug
Color: Black/White
Volts AC: 600
Phase: 3
Amps: 30
NEMA Configuration: L17-30P