4” Ultra-Slim Regressed LED Downlight, 27-50K

Item #: 2152650

Cat #: HLBC4LS9FSD2W1EMWR

UPC: 080083263097

$ 46.22 EA
Company wide:
311 in stock
Documents & Guides
4 Inch Ultra-Slim Regressed LED Downlight, 2-In-1 Direct Mount & Retrofit Capable,13 Watt, 120V, 90 CRI, 600/900 Selectable Lumens, 2700K/3000K/3500K/4000K/5000K, Dimmable

Overview

4 Inch Ultra-Slim Regressed LED Downlight, 2-In-1 Direct Mount & Retrofit Capable,13 Watt, 120V, 90 CRI, 600/900 Selectable Lumens, 2700K/3000K/3500K/4000K/5000K, Dimmable
Also known as: 080083263097, HLBC4LS9FSD2W1EMWR, HALHLBC4LS9FSD2W1E

Specifications

Lumens: 600, 900, Selectable
Wattage: 13
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Color Temperature: 2700 to 5000 (Warm to Cool White)
Lumens: 600, 900, Selectable
Volts AC: 120
Light Technology: LED
Color Temperature: 2700 to 5000 (Warm to Cool White)
Wattage: 13
Color Rendering Index (CRI): 90
Dimmable: Yes