50' LED Light String, 50K

Item #: 2152639

Cat #: LED-9003-50K-5PK-182-G2

UPC: 844006089238

$ 80.49 EA
Company wide:
0 in stock
Documents & Guides
50 Ft. LED Light String, 5 Lights Per String, 120V, 7,500 Lumens (1500 Lumens Per Lamp), Color Temperature: 5000K, 2 Prong Plug, IP65 Rated, White Metal Cage Guard, Hanging Hook, Daisy Chain Up To 10 Strings Together For 500 Linear Feet Of Lighting

Overview

50 Ft. LED Light String, 5 Lights Per String, 120V, 7,500 Lumens (1500 Lumens Per Lamp), Color Temperature: 5000K, 2 Prong Plug, IP65 Rated, White Metal Cage Guard, Hanging Hook, Daisy Chain Up To 10 Strings Together For 500 Linear Feet Of Lighting

Light Efficient Design's Temporary Work Site Lights have a high CRI with low power consumption to make your work site as efficient as possible. Integrated power cords and hanging hooks will keep your worksite clean and safe.

Also known as: 844006089238, LED-9003-50K-5PK-182-G2, LGDLED900350K5PK18

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 7500
IP/NEMA Rating: IP65
Length: 50 ft
Light Technology: LED
Color Temperature: 5000 (Bright White)
IP/NEMA Rating: IP65
Light Technology: LED
Lumens: 7500
Length: 50 ft