LED Post Top Retrofit

Item #: 2152631

Cat #: LED-8033M50D-G7

UPC: 844006077242

$ 69.51 EA
Company wide:
0 in stock
Documents & Guides
LED Post Top/Area Light, Type-B (Ballast Bypass) Retrofit: 35W, 5360 Lumens (Dim to 50% by selecting “LO” on the switch located on the side of the lamp), Color Temperature: 5000K, EX39 Base, Multi-Directional Mounting Capability & 360° Design

Overview

LED Post Top/Area Light, Type-B (Ballast Bypass) Retrofit: 35W, 5360 Lumens (Dim to 50% by selecting “LO” on the switch located on the side of the lamp), Color Temperature: 5000K, EX39 Base, Multi-Directional Mounting Capability & 360° Design
Also known as: 844006077242, LED-8033M50D-G7, LGDLED8033M50DG7

Specifications

Wattage: 35
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Lumens: 5350
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Wattage: 35
Color Rendering Index (CRI): 80+
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 5350
Dimmable: Yes
Base: Mogul Extended Screw (EX39)