SmarToggle Old Work Box, ST1, 1 Gang

Item #: 2152599

Cat #: ST1

UPC: 601986000024

$ 4.00 EA
Company wide:
486 in stock
Documents & Guides
SmarToggle Old Work Box, ST1, 1 Gang, 4.25" x 2" x 3"

Overview

SmarToggle Old Work Box, ST1, 1 Gang, 4.25" x 2" x 3"
Also known as: 601986000024, ST1, MORST1

Specifications

Gangs: 1
Gangs: 1