15.5W PAR38 LED Lamp, 40K

Item #: 2152443

Cat #: 37212

UPC: 790492372128

$ 38.59 EA
Company wide:
6 in stock
Documents & Guides
15.5 Watt PAR38 LED Lamp, 120-277V, 95 CRI, 1420 Lumens, 4000K, E26 Base, Non-Dimmable

Overview

15.5 Watt PAR38 LED Lamp, 120-277V, 95 CRI, 1420 Lumens, 4000K, E26 Base, Non-Dimmable
Also known as: 790492372128, 37212, GEE37212

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 1420
Color Rendering Index (CRI): 95
Shape: PAR38 (Sealed Beam)
Wattage: 15.500
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Lumens: 1420
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 95
Wattage: 15.500
Dimmable: No