1/2 Cubic Yard Dump Cart

Item #: 2152270

Cat #: DUC12T

UPC: 782156001383

Call for price
Company wide:
0 in stock
Documents & Guides
1/2 Cubic Yard Dump Cart, 750 lbs Load Capacity

Overview

1/2 Cubic Yard Dump Cart, 750 lbs Load Capacity

Magnum 1/2 Cubic Yard Dump Carts are engineered for industrial and commercial strength, offering durable injection-molded tubs with load capacities of up to 750 lbs. Choose from models with heavy-duty wheels for maximum durability or non-marking wheels to protect floors. Designed for smooth maneuverability, they feature robust casters and wheels for easy handling of heavy loads. A stackable design optimizes storage and transport with 14 units per pallet, making them an efficient, powerful solution for demanding material handling tasks.

Also known as: 782156001383, DUC12T, MGTDUC12T

Specifications

Weight Capacity: 750 lbs
Weight Capacity: 750 lbs