8' ProLED LED Strip Fixture, 35/40/50K

Item #: 2152173

Cat #: 90242

UPC: 807154902422

$ 190.57 EA
Company wide:
0 in stock
ProLED Select Linear Strip 8ft Selectable Wattage & Color Temp 3500K/4000K/5000K 120-277V 0-10V Dimmable Diffused Lens Fixture

Overview

ProLED Select Linear Strip 8ft Selectable Wattage & Color Temp 3500K/4000K/5000K 120-277V 0-10V Dimmable Diffused Lens Fixture
Also known as: 807154902422, 90242, HCO90242

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Length: 8 ft, 96 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Light Technology: LED
Volts AC Range: 120 - 277
Length: 8 ft, 96 in
Dimmable: Yes