7.2WLED/RDL/5-6/940/120V

Item #: 2152109

Cat #: S39314

UPC: 045923393143

Company wide:
0 in stock
7.2 Watt LED Downlight Retrofit; 5-6 Inches; 4000K; 120 Volt; White Finish

Overview

7.2 Watt LED Downlight Retrofit; 5-6 Inches; 4000K; 120 Volt; White Finish
Also known as: 045923393143, S39314, SATS39314

Specifications

Size: 6 in, 5 in
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 650
Color: White
Wattage: 7.200
Standards: California Proposition 65, California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Size: 6 in, 5 in
Volts AC: 120
Color: White
Standards: California Proposition 65, California Title 20, California Title 24
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 650
Wattage: 7.200
Light Technology: LED