12" Inline Fan, 272W

Item #: 2151986

Cat #: VTX1200L

UPC: 628507100100

$ 506.39 EA
Company wide:
0 in stock
Documents & Guides
Vortex Series 12 Inch Inline Fan, 272 Watt, 120 Volt, 2970 RPM

Overview

Vortex Series 12 Inch Inline Fan, 272 Watt, 120 Volt, 2970 RPM

When these high performance inline duct blowers were conceived, reliability and efficiency were the main goals. Its more powerful motor combined with its aerodynamically designed shape make Vortex Powerfans the performance leader in its category.

Also known as: 628507100100, VTX1200L, PANVTX1200L

Specifications

Volts AC: 120
Size: 12 in
Wattage: 272
Volts AC: 120
Wattage: 272
Size: 12 in