10" Inline Fan, 273W

Item #: 2151985

Cat #: VTX1000

UPC: 628507100070

$ 437.42 EA
Company wide:
0 in stock
Documents & Guides
Vortex Series 10 Inch Inline Fan, 273 Watt, 120 Volt, 3070 RPM

Overview

Vortex Series 10 Inch Inline Fan, 273 Watt, 120 Volt, 3070 RPM

When these high performance inline duct blowers were conceived, reliability and efficiency were the main goals. Its more powerful motor combined with its aerodynamically designed shape make Vortex Powerfans the performance leader in its category.

Also known as: 628507100070, VTX1000, PANVTX1000

Specifications

Volts AC: 120
Size: 10 in
Wattage: 273
Volts AC: 120
Wattage: 273
Size: 10 in