8" Inline Fan, 260W

Item #: 2151984

Cat #: VTX800

UPC: 628507100063

$ 393.86 EA
Company wide:
0 in stock
Documents & Guides
Vortex Series 8 Inch Inline Fan, 260 Watt, 120 Volt, 3060 RPM

Overview

Vortex Series 8 Inch Inline Fan, 260 Watt, 120 Volt, 3060 RPM

When these high performance inline duct blowers were conceived, reliability and efficiency were the main goals. Its more powerful motor combined with its aerodynamically designed shape make Vortex Powerfans the performance leader in its category.

Also known as: 628507100063, VTX800, PANVTX800

Specifications

Size: 8 in
Wattage: 260
Volts AC: 120
Size: 8 in
Volts AC: 120
Wattage: 260