8" Inline Fan, 196W

Item #: 2151983

Cat #: VTX800L

UPC: 628507100056

$ 350.30 EA
Company wide:
0 in stock
Documents & Guides
Vortex Series 8 Inch Inline Fan, 196 Watt, 120 Volt, 3000 RPM

Overview

Vortex Series 8 Inch Inline Fan, 196 Watt, 120 Volt, 3000 RPM

When these high performance inline duct blowers were conceived, reliability and efficiency were the main goals. Its more powerful motor combined with its aerodynamically designed shape make Vortex Powerfans the performance leader in its category.

Also known as: 628507100056, VTX800L, PANVTX800L

Specifications

Size: 8 in
Volts AC: 120
Wattage: 196
Size: 8 in
Wattage: 196
Volts AC: 120