6IN VTX SERIES INLINE BLOWER FAN - CENTRIFUGAL 465 CFM @ .2IN SP

Item #: 2151981

Cat #: VTX600

UPC: 628507100049

$ 295.36 EA
Company wide:
9 in stock
Documents & Guides
6IN VTX SERIES INLINE BLOWER FAN - CENTRIFUGAL 465 CFM @ .2IN SP

Overview

6IN VTX SERIES INLINE BLOWER FAN - CENTRIFUGAL 465 CFM @ .2IN SP

When these high performance inline duct blowers were conceived, reliability and efficiency were the main goals. Its more powerful motor combined with its aerodynamically designed shape make Vortex Powerfans the performance leader in its category.

Also known as: 628507100049, VTX600, PANVTX600

Specifications

Size: 6 in
Wattage: 140
Volts AC: 120
Size: 6 in
Volts AC: 120
Wattage: 140

Customer Reviews

No reviews for this product
(0)