Vortex® Series 6" Duct Fan, 80W

Item #: 2151980
Cat #: VTX600L
UPC: 628507100032
$ 210.69 EA
Company wide:
3 in stock
Documents & Guides
Vortex® Series 6 Inch Duct Fan, 80 Watt, 120V, 2950 RPM, 6.8 lbs.

Overview

Vortex® Series 6 Inch Duct Fan, 80 Watt, 120V, 2950 RPM, 6.8 lbs.
When these high performance inline duct blowers were conceived, reliability and efficiency were the main goals. Its more powerful motor combined with its aerodynamically designed shape make Vortex Powerfans the performance leader in its category.
Also known as: 628507100032, VTX600L, PANVTX600L

Specifications

Size: 6 in
Volts AC: 120
Wattage: 80
Size: 6 in
Wattage: 80
Volts AC: 120

Customer Reviews

No reviews for this product
(0)