Series 4" Inline Fan, 80W

Item #: 2151979

Cat #: VTX400

UPC: 628507100025

$ 234.14 EA
Company wide:
31 in stock
Documents & Guides
Vortex Series 4 Inch Inline Fan, 80 Watt, 120 Volt, 2970 RPM

Overview

Vortex Series 4 Inch Inline Fan, 80 Watt, 120 Volt, 2970 RPM

When these high performance inline duct blowers were conceived, reliability and efficiency were the main goals. Its more powerful motor combined with its aerodynamically designed shape make Vortex Powerfans the performance leader in its category.

Also known as: 628507100025, VTX400, PANVTX400

Specifications

Size: 4 in
Volts AC: 120
Wattage: 80
Size: 4 in
Wattage: 80
Volts AC: 120