LED Emergency Driver

Item #: 2151857

Cat #: ORHBEM16

UPC: 765364052163

$ 199.08 EA
Company wide:
0 in stock
Documents & Guides
LED Emergency Driver for Origin Series High Bays: Input Voltage: 100-277VAC,50/60Hz; Output voltage range: DC25-54V, 60V max. Atlas ORHBEM16

Overview

LED Emergency Driver for Origin Series High Bays: Input Voltage: 100-277VAC,50/60Hz; Output voltage range: DC25-54V, 60V max. Atlas ORHBEM16
Also known as: 765364052163, ORHBEM16, ATAORHBEM16

Specifications

Type: LED Driver, Emergency Backup
Dimmable: No
Volts AC Range: 100 - 277
Type: LED Driver, Emergency Backup
Volts AC Range: 100 - 277
Dimmable: No