
Fully Selectable Bullet Flood Light
Item #: 2151855
Cat #: ORBSEL1-3L
UPC: 765364052590
$ 89.82 EA
Company wide:
14
in stock
Documents & Guides
Fully Selectable LED Bullet Flood Light: 1268-3327 Lumens (Depending on Wattage/Color Selected); Selectable CCT: 3000K / 4000K / 5000K, Selectable Wattage: 9w / 16w / 24w
Overview
Fully Selectable LED Bullet Flood Light: 1268-3327 Lumens (Depending on Wattage/Color Selected); Selectable CCT: 3000K / 4000K / 5000K, Selectable Wattage: 9w / 16w / 24w
The Origin Series Fully Selectable Bullet Flood Light offers excellent value in a compact design. These high-performance fixtures are fully customizable, which reduces stocking complexity and provides additional flexibility for contractors. These durable fixtures feature user-selectable lumens, color temperature, and photocontrol.
Also known as: 765364052590, ORBSEL1-3L, ATAORBSEL13L
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Bronze |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Bronze |