Origin Fully Selectable Area Light

Item #: 2151850

Cat #: ORASEL15-22L

UPC: 765364052866

$ 353.63 EA
Company wide:
31 in stock
Documents & Guides
Origin Area Light: Fully Selectable; 14,500 - 21,750 Lumens, 3000K/4000K/5000K CCT, 120-277V, 70CRI, Bronze.

Overview

Origin Area Light: Fully Selectable; 14,500 - 21,750 Lumens, 3000K/4000K/5000K CCT, 120-277V, 70CRI, Bronze.

The Origin Series Fully Selectable Area Lights are fully customizable with selectable lumens and color temperature, which reduces stocking complexity and provides additional flexibility for contractors. The included Multi-Mount Bracket enables round pole, square pole and slip fitter mounting. Changing distribution patterns is a snap with the Snap-Tight Magnetic System, with both Type III and Type V optics included in the box.

Also known as: 765364052866, ORASEL15-22L, ATAORASEL1522L

Specifications

Mounting: Pole, Slipfitter
Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 15000, 17000, 22000, Selectable
Wattage: 100, 150, 120, Selectable
Color Rendering Index (CRI): 70
Color: Bronze
Type: 0-10V Dimming, LED Area Lighting
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Pole, Slipfitter
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 100, 150, 120, Selectable
Color: Bronze
Dimmable: Yes
Material: Die Cast Aluminum
Lumens: 15000, 17000, 22000, Selectable
Color Rendering Index (CRI): 70
Type: 0-10V Dimming, LED Area Lighting
Volts AC Range: 120 - 277