
Origin Fully Selectable Area Light
Item #: 2151849
Cat #: ORASEL30-43L
UPC: 765364052880
$ 449.05 EA
Company wide:
18
in stock
Documents & Guides
Origin Fully Selectable Area Light, Medium, 30000-43000 Lumens, 70CRI, Selectable/3000K/4000K/5000K CCT, Bronze
Overview
Origin Fully Selectable Area Light, Medium, 30000-43000 Lumens, 70CRI, Selectable/3000K/4000K/5000K CCT, Bronze
The Origin Series Fully Selectable Area Lights are fully customizable with selectable lumens and color temperature, which reduces stocking complexity and provides additional flexibility for contractors. The included Multi-Mount Bracket enables round pole, square pole and slip fitter mounting. Changing distribution patterns is a snap with the Snap-Tight Magnetic System, with both Type III and Type V optics included in the box.
Also known as: 765364052880, ORASEL30-43L, ATAORASEL3043L
Specifications
| Color Rendering Index (CRI): | 70 |
| Size: | Medium |
| Color: | Bronze |
| Color Rendering Index (CRI): | 70 |
| Color: | Bronze |
| Size: | Medium |