Origin Selectable LED High Bay, Small, 40/50K

Item #: 2151848

Cat #: ORHBS12-21L

UPC: 765364050558

$ 166.47 EA
Company wide:
3 in stock
Documents & Guides
Origin Selectable Die Cast High Bay, Small, 110/130/150 Watt, 120-277V, 80 CRI, 15000/17000/20000 Lumens, Selectable Color Temperature: 4000K/5000K, 0-10V Dimming

Overview

Origin Selectable Die Cast High Bay, Small, 110/130/150 Watt, 120-277V, 80 CRI, 15000/17000/20000 Lumens, Selectable Color Temperature: 4000K/5000K, 0-10V Dimming

Origin by Atlas Lighting is our economy line of products that are designed to provide a highly competitive, lower-cost entry point to LED lighting. The Origin lineup of Fully Selectable Die Cast High Bays offers a range of configurations to meet a variety of different high bay applications. These fixtures feature both selectable lumens and color temperature, reducing stocking complexity and provides additional flexibility for contractors.

Also known as: 765364050558, ORHBS12-21L, ATAORHBS1221L

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 15000, 17000, 20000, Selectable
Wattage: 110, 150, 130, Selectable
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 110, 150, 130, Selectable
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 15000, 17000, 20000, Selectable
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277