Origin Selectable LED High Bay, Large, 40/50K

Item #: 2151847

Cat #: ORHBS22-30L

UPC: 765364050565

$ 196.41 EA
Company wide:
3 in stock
Documents & Guides
Origin Selectable Die Cast High Bay, Large, 156/169/226 Watt, 120-277V, 80 CRI, 23000/25000/31000 Lumens, Selectable Color Temperature: 4000K/5000K, 0-10V Dimming

Overview

Origin Selectable Die Cast High Bay, Large, 156/169/226 Watt, 120-277V, 80 CRI, 23000/25000/31000 Lumens, Selectable Color Temperature: 4000K/5000K, 0-10V Dimming

Origin by Atlas Lighting is our economy line of products that are designed to provide a highly competitive, lower-cost entry point to LED lighting. The Origin lineup of Fully Selectable Die Cast High Bays offers a range of configurations to meet a variety of different high bay applications. These fixtures feature both selectable lumens and color temperature, reducing stocking complexity and provides additional flexibility for contractors.

Also known as: 765364050565, ORHBS22-30L, ATAORHBS2230L

Specifications

Wattage: 156, 169, Selectable, 226
Lumens: 25000, 23000, 31000, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 156, 169, Selectable, 226
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 25000, 23000, 31000, Selectable
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277