LED Gimbal Downlight, 3" w/ Selectable CCT

Item #: 2151799

Cat #: DFDLG4-12-CS 82116

UPC: 807154821167

$ 42.15 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Direct Fit Gimbal Downlight: 3", 12W, Selectable CCT (2700K/3000K/3500K/4000K/5000K), 920lm - 1087lm (Depending on Selected Color), 120V, Triac Dimming to 10%. Listings: cETLus, EnergyStar, Title 20, Title 24, JA-8. ETL Wet Location, IC Rated.

Overview

ProLED Select Direct Fit Gimbal Downlight: 3", 12W, Selectable CCT (2700K/3000K/3500K/4000K/5000K), 920lm - 1087lm (Depending on Selected Color), 120V, Triac Dimming to 10%. Listings: cETLus, EnergyStar, Title 20, Title 24, JA-8. ETL Wet Location, IC Rated.

The ProLED Select Direct Fit Gimbal Downlight Series is a new twist on wall wash and accent lighting. The dome shaped light eliminates the ceiling gap associated with other adjustable light fixtures while still rotating 360° and tilting up to 90°.

It installs directly into the ceiling with no need for a can or housing. The ultra-slim design is perfect for shallow plenum spaces in both new construction and retrofit downlighting applications.

Also known as: 807154821167, DFDLG4-12-CS 82116, HCO82116

Specifications

Type: LED Downlight
Wattage: 12
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Lumens: 1080, 920
Diameter: 4 in
Shape: Round
Material: Aluminum/Steel
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Type: LED Downlight
Volts AC: 120
Color Rendering Index (CRI): 90
Diameter: 4 in
Material: Aluminum/Steel
Wattage: 12
Color: White
Lumens: 1080, 920
Shape: Round
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)