LED Gimbal Downlight, 3" w/ Selectable CCT

Item #: 2151798

Cat #: 82115

UPC: 807154821150

$ 31.61 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Direct Fit Gimbal Downlight: 3", 8W, Selectable CCT (2700K/3000K/3500K/4000K/5000K), 510lm - 597lm (Depending on Selected Color), 120V, Triac Dimming to 10%. Listings: cETLus, EnergyStar, Title 20, Title 24, JA-8. ETL Wet Location, IC Rated.

Overview

ProLED Select Direct Fit Gimbal Downlight: 3", 8W, Selectable CCT (2700K/3000K/3500K/4000K/5000K), 510lm - 597lm (Depending on Selected Color), 120V, Triac Dimming to 10%. Listings: cETLus, EnergyStar, Title 20, Title 24, JA-8. ETL Wet Location, IC Rated.

The ProLED Select Direct Fit Gimbal Downlight Series is a new twist on wall wash and accent lighting. The dome shaped light eliminates the ceiling gap associated with other adjustable light fixtures while still rotating 360° and tilting up to 90°.

It installs directly into the ceiling with no need for a can or housing. The ultra-slim design is perfect for shallow plenum spaces in both new construction and retrofit downlighting applications.

Also known as: 807154821150, 82115, HCO82115

Specifications

Type: LED Downlight
Diameter: 3 in
Lumens: 590, 510
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Wattage: 8
Shape: Round
Material: Aluminum/Steel
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Type: LED Downlight
Lumens: 590, 510
Color: White
Wattage: 8
Material: Aluminum/Steel
Diameter: 3 in
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: Round
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)