X34 FLOOD 64W 6500LM LED 277V 5000K 80 CRI BRONZE

Item #: 2151425

Cat #: X34-65L/277

UPC: 019813742977

Company wide:
0 in stock
Documents & Guides
No Documents Available
X34 FLOOD 64W 6500LM LED 277V 5000K 80 CRI BRONZE

Overview

X34 FLOOD 64W 6500LM LED 277V 5000K 80 CRI BRONZE
Also known as: 019813742977, X34-65L/277, RABX3465L277

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 64
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 6591
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED
Wattage: 64
Color: Bronze
Lumens: 6591