
4' 15W T8 LED Lamp, 30-65K
Item #: 2151299
Cat #: KT-LED14.5T8-48G-8CSJ-DX2
UPC: 843654154596
Company wide:
93
in stock
Documents & Guides
4 Ft. T8 LED Lamp, 15 Watt, 120-277V, >80 CRI, 2050/2135/2200 Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, Dimmable With Specific Dimmers
Overview
4 Ft. T8 LED Lamp, 15 Watt, 120-277V, >80 CRI, 2050/2135/2200 Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, Dimmable With Specific Dimmers
Also known as: 843654154596, KT-LED14.5T8-48G-8CSJ-DX2, KEYKTLED14.5T848G8
Specifications
| Color Temperature: | 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 15 |
| Lumens: | 2200, 2100, 2050, Selectable |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80+ |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 2200, 2100, 2050, Selectable |
| Color Rendering Index (CRI): | 80+ |
| Dimmable: | Yes |
| Type: | Ballast Bypass (Type B) |
| Wattage: | 15 |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |