LED UFO High Bay 200W/4000K, Black

Item #: 2151255

Cat #: 65-785R2

UPC: 045923648090

$ 203.37 EA
Company wide:
11 in stock
Documents & Guides
200 Watt UFO LED High Bay; 4000K; 28000 Lumens; 120-277 Volt; Black Finish

Overview

200 Watt UFO LED High Bay; 4000K; 28000 Lumens; 120-277 Volt; Black Finish

SATCO|NUVO's 200-watt, 4000K, black UFO LED High Bay offers superior value and meets the needs of numerous applications. A few add-ons that are available for purchase for this item include a pendant adapter, emergency battery back-up, protective wire guard, and a microwave sensor. This product also features dimming capabilities, 6KV surge protection, is wet location rated, and is also DLC Premium 5.1 listed.

Also known as: 045923648090, 65-785R2, SAT65785R2

Specifications

Color Temperature: 4000 (Cool White)
Color: Black
Color Rendering Index (CRI): 80
Type: Wet Location
Wattage: 200
Shape: Round
Standards: California Proposition 65, DLC Listed (Premium)
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Wattage: 200
Standards: California Proposition 65, DLC Listed (Premium)
Volts AC Range: 120 - 277
Color: Black
Type: Wet Location
Shape: Round
Dimmable: Yes