B2 Rapid Fire Bender, Corded, 120V

Item #: 2150088
Cat #: B202
UPC: 715786036715
$ 14500.00 EA
Company wide:
0 in stock
Documents & Guides
B2 Rapid Fire Bender, Corded, 120 Volts, One Shoe Bends 1/2" to 2" IMC/EMT, Control Pendant, Heavy Duty Casters, Hydraulic Load Bar

Overview

B2 Rapid Fire Bender, Corded, 120 Volts, One Shoe Bends 1/2" to 2" IMC/EMT, Control Pendant, Heavy Duty Casters, Hydraulic Load Bar
IT’S HERE! iTOOLco’s NEW B2 Rapid Fire Bender is the fastest & most innovative bender on the market. Designed with the end user in mind, this bender accepts 1/2″-2″ EMT, IMC & Rigid conduit – without the need to change shoes. That’s right the same shoe will bend rigid EMT and IMC utilizing a “split slip technology”. The bender shoe will recognize what type of conduit is in the machine and adjust accordingly. Also featuring a hydraulic load bar that easily locks your conduit into the “ready to bend position” with the push of a button. Gone are the days of pushing down on the load rollers while trying to align your bending marks at the desired location. Adjusting for conduit spring back has never been easier, with the “B2 Detents Slide” The slide allows you to set the desired spring back once for the type of conduit you’re working with then move between desired detents while keeping the previously determined spring back. The B2 Detents are set to the standard 15, 22.5, 30, 45, 60 & 90 degrees for precision rapid bending, a must have where multiple angles are bent, or a saddle is needed. Four times faster than conventional benders – both the cordless & corded models will guarantee prefab or remote bending jobs are done on time & under budget.
Also known as: 715786036715, B202, ITOB202

Specifications

Volts AC: 120
Type: Corded
Volts AC: 120
Type: Corded

Customer Reviews

No reviews for this product
(0)