4" Slim Surface LED Downlight, 27-50K

Item #: 2149977

Cat #: JBD4079FS1EWH

UPC: 080083283514

$ 16.23 EA
Company wide:
958 in stock
Documents & Guides
4 Inch Slim Surface LED Downlight, Round, 120V, 90+ CRI, 700 Lumens, 2700/3000/3500/4000/5000K, 5% Phase Cut LE/TE Dimming, Matte White

Overview

4 Inch Slim Surface LED Downlight, Round, 120V, 90+ CRI, 700 Lumens, 2700/3000/3500/4000/5000K, 5% Phase Cut LE/TE Dimming, Matte White
Also known as: 080083283514, JBD4079FS1EWH, HALJBD4079FS1EWH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Color: Matte White
Lumens: 700
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: Matte White
Color Rendering Index (CRI): 90+
Dimmable: Yes
Volts AC: 120
Lumens: 700
Light Technology: LED