Tray Cable, #1/3 Aluminum, 17-24 KW, 26 KW NG, 2500' Roll

Item #: 2149928

Cat #: TCERJP1724AL9

UPC:

$ 7.06 FT
Company wide:
7,134 in stock
Documents & Guides
Tray Cable, #1/3 Aluminum,#6G, #18/9 17-24 KW, 26 KW NG, 600 Volt, Gray PVC Jacket, 2500' Roll

Overview

Tray Cable, #1/3 Aluminum,#6G, #18/9 17-24 KW, 26 KW NG, 600 Volt, Gray PVC Jacket, 2500' Roll

Application: Multi-conductor all in one cable for connecting a generator to a transfer switch . JP (Joist Pull) rated per the 2023 NEC 336.10(9). Gray jacket and color coded inner conductors.

Also known as: TCERJP1724AL9, GPRTCERJP1724G+2A2

Specifications

Diameter: 1.130 in
Gauge: 1 AWG
Color: Gray
Material: Aluminum
Diameter: 1.130 in
Color: Gray
Gauge: 1 AWG
Material: Aluminum