Electronic Dimming LED Driver

Item #: 2149793

Cat #: IZT-4P15-TLED-N

UPC: 781087168387

$ 57.44 EA
Company wide:
5 in stock
Documents & Guides
T8 LED Driver (3-4 lamps): Mark 7 (0-10V Dimming); 120V-277V Input, Frequency 50/60 Hz, Parallel Lamp Connection.

Overview

T8 LED Driver (3-4 lamps): Mark 7 (0-10V Dimming); 120V-277V Input, Frequency 50/60 Hz, Parallel Lamp Connection.

Philips Advance InstantFit electronic dimming driver with four LED, has an input voltage rating of 120/277-Volts AC at 50/60-Hz and output power rating of 16-Watts. It uses electronic ballast for instant start.

Also known as: 781087168387, IZT-4P15-TLED-N, ADVIZT4P15TLEDN35M

Specifications

Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: 0-10V Dimming
Dimmable: Yes
Light Technology: LED
Volts AC Range: 120 - 277