4' 15W T8 LED Lamp, 40K, Coated

Item #: 2149746
Cat #: 87204
UPC:
$ 7.80 EA
Company wide:
1 in stock
Documents & Guides
LED T8 High Output PET Coated Linear Tube 15W 48in 4000K Type B Double-Single Ended 2200 Lumen

Overview

LED T8 High Output PET Coated Linear Tube 15W 48in 4000K Type B Double-Single Ended 2200 Lumen
Halco’s highly efficient, low wattage Type B (Ballast Bypass) 4-foot LED T8 offers an unparalleled efficacy rating of 160 lumens per watt while only using 10.5 watts of power. In addition, the HE T8 allows for easy installation on site due to its double or singled ended wiring capabilities. Halco’s HE Type B T8 is perfect for any application that values ease of installation and efficiency
Also known as: 87204, HCO87204

Specifications

Type: Coated, Shatter-Resistant, Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Wattage: 15
Lumens: 2200
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Type: Coated, Shatter-Resistant, Ballast Bypass (Type B)
Wattage: 15
Length: 4 ft, 48 in
Color Temperature: 4000 (Cool White)
Lumens: 2200
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)