4' T8 LED Lamp, 40K

Item #: 2149744
Cat #: 87201
UPC:
$ 5.86 EA
Company wide:
35 in stock
Documents & Guides
LED T8 High Efficiency Linear Tube 10.5W 48in 4000K Type B Double-Single Ended 1680 Lumen

Overview

LED T8 High Efficiency Linear Tube 10.5W 48in 4000K Type B Double-Single Ended 1680 Lumen
Halco’s highly efficient, low wattage Type B (Ballast Bypass) 4-foot LED T8 offers an unparalleled efficacy rating of 160 lumens per watt while only using 10.5 watts of power. In addition, the HE T8 allows for easy installation on site due to its double or singled ended wiring capabilities. Halco’s HE Type B T8 is perfect for any application that values ease of installation and efficiency
Also known as: 87201, HCO87201

Specifications

Lumens: 1680
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 10.500
Base: Medium Bi-Pin (G13)
Lumens: 1680
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Color Temperature: 4000 (Cool White)
Wattage: 10.500

Customer Reviews

No reviews for this product
(0)