
2' Linkable LED Strip Fixture, 30/35/40/50K
Item #: 2149730
Cat #: RP-LBIMAX-2F-25W-40K-WC
UPC: 844006091187
$ 84.15 EA
Company wide:
26
in stock
Documents & Guides
2 Ft. Linkable LED Strip Fixture, 15/20/25/30 Watt, 1950/2600/3250/3900 Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K, White
Overview
2 Ft. Linkable LED Strip Fixture, 15/20/25/30 Watt, 1950/2600/3250/3900 Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K, White
Also known as: 844006091187, RP-LBIMAX-2F-25W-40K-WC, LGDRPLBIMAX2F25W40
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 20, 15, 25, 30, Selectable |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 24 in , 2 ft |
| Wattage: | 20, 15, 25, 30, Selectable |
| Light Technology: | LED |