65W A21 HO LED Lamp, 30/40/50K

Item #: 2149728
Cat #: LED-8021M345-G3
UPC:
$ 71.59 EA
Company wide:
92 in stock
Documents & Guides
High Output A21 LED Lamp, 65 Watt, 7800/8775/8450 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, EX39 Base, Dimmable

Overview

High Output A21 LED Lamp, 65 Watt, 7800/8775/8450 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, EX39 Base, Dimmable
Also known as: LED-8021M345-G3, LGDLED8021M345G3

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 65
Shape: A21 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Shape: A21 (Arbitrary)
Dimmable: Yes
Base: Mogul Extended Screw (EX39)
Wattage: 65
Light Technology: LED
Lumens: Selectable

Customer Reviews

No reviews for this product
(0)