35W A21 HO LED Lamp, 30/40/50K

Item #: 2149724
Cat #: LED-8019E345-G3
UPC:
$ 50.91 EA
Company wide:
113 in stock
Documents & Guides
High Output A21 LED Lamp, 35 Watt, 4200/4725/4550 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, E26 Base, Dimmable

Overview

High Output A21 LED Lamp, 35 Watt, 4200/4725/4550 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, E26 Base, Dimmable
Also known as: LED-8019E345-G3, LGDLED8019E345G3

Specifications

Wattage: 35
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Medium Screw (E26)
Shape: A21 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Wattage: 35
Base: Medium Screw (E26)
Light Technology: LED
Lumens: Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Shape: A21 (Arbitrary)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)