Stayplate, 120 mm, Steel

Item #: 2149717

Cat #: EXASP0001200018

UPC:

Company wide:
0 in stock
Documents & Guides
Stayplate, 120 mm, Steel With Galvanized Finish

Overview

Stayplate, 120 mm, Steel With Galvanized Finish

Roxtec Stayplates Ex are used for pull-out resistance against forces in cables. To be inserted between rows of modules in frames with a rectangular packing space and a separate compression unit.

Also known as: EXASP0001200018, ROXEXASP0001200018

Specifications

Width: 120 mm
Material: Steel
Finish: Galvanized
Width: 120 mm
Finish: Galvanized
Material: Steel