3
more

$ 59.98 EA
Company wide:
1
in stock
Documents & Guides
1-3/8IN QUICK RELEASE STEP DRILL BIT
Overview
1-3/8IN QUICK RELEASE STEP DRILL BIT
The dual spiral flutes on Klein Step Drill Bits help pull the step bit through the material for faster cutting. The aluminum titanium coating is 10 times more durable than steamed black oxide for longer bit life. Impact rated, the 1/4-Inch hex shank provides a firm, positive grip and allows quick and convenient usage with an impact driver and a drill. Three hole sizes with laser marking for easy identification.
Also known as: 092644533051, QRST15, KLEQRST15
Features & Benefits
- Step bits are coated with aluminum titanium nitride and are 10 times more durable than steamed black oxide coating for longer bit life
- Impact rated shaft allows for use with impact drivers and standard drills
- Double spiral flute removes chips for faster cuts and drilling
- Laser markings are easy to read for quick size identification of three hole sizes
- Fast-starting, non-walking drill tip
Specifications
| Size: | 1 3/8 in |
| Size: | 1 3/8 in |