MODbox™ Cooler

Item #: 2149691

Cat #: 62204MB

UPC: 092644620393

Call for price
Company wide:
0 in stock
Documents & Guides
Modbox™ Cooler Connects To Other Modbox™ Components And Easily Unlocks With One Hand, Keeps Items Cool At The Jobsite For Up To 30 Hours, Convenient Storage Compartment Housed Inside The Lid For Smaller Items Such As Medicine, Napkins, Utensils, Keys, Etc., Cooler Supports Up To 300 Pounds (136.1 Kg); Not Only Does This Carry Lunch, It Doubles As A Handy Place To Sit, 17-Quart (16 L) Compartment Holds 24 (12 Fl Oz) Cans Or 12 (12 Fl Oz) Long Neck Bottles With Ice, Lock Hasp Fits A Padlock To Keep Items In The Cooler Secure (Lock Not Included), Lid Stays Open At 90-Degree To Allow Uninterrupted Access, Padded And Adjustable Shoulder Strap Adds Comfort When Carrying, Durable And Easy To Clean Plastic Protects Perishables From The Elements, Designed With A No Rust, Stainless Steel Hinge To Keep The Lid Tightly Sealed

Overview

Modbox™ Cooler Connects To Other Modbox™ Components And Easily Unlocks With One Hand, Keeps Items Cool At The Jobsite For Up To 30 Hours, Convenient Storage Compartment Housed Inside The Lid For Smaller Items Such As Medicine, Napkins, Utensils, Keys, Etc., Cooler Supports Up To 300 Pounds (136.1 Kg); Not Only Does This Carry Lunch, It Doubles As A Handy Place To Sit, 17-Quart (16 L) Compartment Holds 24 (12 Fl Oz) Cans Or 12 (12 Fl Oz) Long Neck Bottles With Ice, Lock Hasp Fits A Padlock To Keep Items In The Cooler Secure (Lock Not Included), Lid Stays Open At 90-Degree To Allow Uninterrupted Access, Padded And Adjustable Shoulder Strap Adds Comfort When Carrying, Durable And Easy To Clean Plastic Protects Perishables From The Elements, Designed With A No Rust, Stainless Steel Hinge To Keep The Lid Tightly Sealed

The Klein Tools MODbox™ Cooler is more than just an every day cooler. This insulated cooler fits up to 24 (12 fl oz) cans and keeps items cold for 30 hours. Built-in technology to seamlessly connect to Klein's MODbox™ Mobile Workstation and other MODbox™ components to make a custom mobile workstation.

Also known as: 092644620393, 62204MB, KLE62204MB

Features & Benefits

  • MODbox™ Cooler connects to other MODbox™ components and easily unlocks with one hand
  • Keeps items cool at the jobsite for up to 30 hours
  • Convenient storage compartment housed inside the lid for smaller items such as medicine, napkins, utensils, keys, etc.
  • Cooler supports up to 300 pounds (136.1 kg); not only does this carry lunch, it doubles as a handy place to sit
  • 17-Quart (16 L) compartment holds 24 (12 fl oz) cans or 12 (12 fl oz) long neck bottles with ice

Specifications

Material: Plastic
Color: Orange/Black
Material: Plastic
Color: Orange/Black