LED Corn Cob - 5000K

Item #: 2149527

Cat #: 36CC/LED/3CCT/LS EX39 G3 BB 3/1

UPC: 046677570460

Company wide:
0 in stock
Documents & Guides
LED UL Type-B (Ballast Bypass) Lamp, HID Retrofit: 36-Watt, 100-277 Volt, Base: EX39 [Exclusionary Mogul Screw], Lumens: 4800+/-, CRI: 80, Selectable Color Temperature: 3000/4000/5000K, Signify CC# 570465, 12NC 929003065204, Product Name: 36CC/LED/3CCT/LS EX39 G3 BB 3/1.

Overview

LED UL Type-B (Ballast Bypass) Lamp, HID Retrofit: 36-Watt, 100-277 Volt, Base: EX39 [Exclusionary Mogul Screw], Lumens: 4800+/-, CRI: 80, Selectable Color Temperature: 3000/4000/5000K, Signify CC# 570465, 12NC 929003065204, Product Name: 36CC/LED/3CCT/LS EX39 G3 BB 3/1.

Philips Corn Cob HID replacement lamps are perfect LED replacement for a variety of outdoor applications. High intensity illumination, which means you get added visibility for applications like streets, public areas, and much more for a fraction of the energy used by conventional HID.

Also known as: 046677570460, 36CC/LED/3CCT/LS EX39 G3 BB 3/1, PHI36CCLED3CCTLSE*

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 4800
Wattage: 36
Color Rendering Index (CRI): 80
Type: LED/HID, LED Retrofit, HID Replacement
Base: Mogul Extended Screw (EX39)
Volts AC Range: 100 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 36
Type: LED/HID, LED Retrofit, HID Replacement
Volts AC Range: 100 - 277
Lumens: 4800
Color Rendering Index (CRI): 80
Base: Mogul Extended Screw (EX39)