90W LH1 Linear High Bay, 50K

Item #: 2149281

Cat #: LH1-090-50-U

UPC:

Company wide:
0 in stock
Documents & Guides
LH1 Linear High Bay, 90W, 13500 lumens, 5000K, 120-277V, 0-10V Dimming, Ordering code: 13402, DLC Code: S-2I4GTL

Overview

LH1 Linear High Bay, 90W, 13500 lumens, 5000K, 120-277V, 0-10V Dimming, Ordering code: 13402, DLC Code: S-2I4GTL
Also known as: LH1-090-50-U, EIKLH109050U

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 13500
Wattage: 90
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Wattage: 90
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 13500
Type: 0-10V Dimming
Dimmable: Yes
Standards: DLC Listed (Standard)