6.7WLED/RDL/4/5CCT-SEL/RD

Item #: 2149245

Cat #: S11800R1

UPC: 045923947759

$ 17.20 EA
Company wide:
85 in stock
6.7 Watt LED Downlight Retrofit; 4 Inches; CCT Selectable; Round; White Finish; 120 Volt

Overview

6.7 Watt LED Downlight Retrofit; 4 Inches; CCT Selectable; Round; White Finish; 120 Volt

SATCO|NUVO’s S11800R1 LED Retrofit Downlight is the easy way to convert traditional recessed lighting to LED. This 4-inch round fixtures is sized for, and comes ready with, an E26 base adapter for instant illumination when installed with existing cans. The stepped baffle design reduces glare, and the fixture produces exceptional color rendering to enhance any environment from home to office.

Also known as: 045923947759, S11800R1, SATS11800R1

Specifications

Lumens: 600
Size: 4 in
Volts AC: 120
Color: White
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 6.700
Lumens: 600
Volts AC: 120
Standards: California Proposition 65, California Title 24
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 4 in
Color: White
Dimmable: Yes
Wattage: 6.700