ELITE Bluetooth® Jobsite Earbuds

Item #: 2149149
Cat #: AESEB2
UPC: 092644693953
$ 99.99 EA
Company wide:
175 in stock
Documents & Guides
Bluetooth® 5.2 Delivers An Immersive Audio Experience With Deep Bass, Detailed Mids And Crisp Treble, Protect And Prolong Your Hearing With Naturally Expanding 25 Noise Reduction Rating (Nrr) Memory Foam Tips, Experience 8 Hours Of Runtime On A Single Charge And 24 Hours With The Charging Case For Non-Stop Music, Ergonomically Designed Earbuds Sit Comfortably In The Contours Of The Ear For All-Day Use, Built-In Led Screen Displays The Charge Status Of Both The Earbuds And Case. Additionally, Battery Life Of Earbuds Displayed In Real-Time While In-Use, Earbuds Conveniently Auto-Connect While Opening The Charging Case, Intuitive Capacitive Touch Interface Allows You To Control Everything Right Through The Earbuds Without Having To Touch Your Phone, Noise Cancelling Microphones Eliminate Background Noise For Crystal Clear Calls In Loud Environments, Built Tough With Impressive 10-Foot (3 M) Drop Rating And Ip67 Rated Earbuds

Overview

Bluetooth® 5.2 Delivers An Immersive Audio Experience With Deep Bass, Detailed Mids And Crisp Treble, Protect And Prolong Your Hearing With Naturally Expanding 25 Noise Reduction Rating (Nrr) Memory Foam Tips, Experience 8 Hours Of Runtime On A Single Charge And 24 Hours With The Charging Case For Non-Stop Music, Ergonomically Designed Earbuds Sit Comfortably In The Contours Of The Ear For All-Day Use, Built-In Led Screen Displays The Charge Status Of Both The Earbuds And Case. Additionally, Battery Life Of Earbuds Displayed In Real-Time While In-Use, Earbuds Conveniently Auto-Connect While Opening The Charging Case, Intuitive Capacitive Touch Interface Allows You To Control Everything Right Through The Earbuds Without Having To Touch Your Phone, Noise Cancelling Microphones Eliminate Background Noise For Crystal Clear Calls In Loud Environments, Built Tough With Impressive 10-Foot (3 M) Drop Rating And Ip67 Rated Earbuds
Klein Tools Cat. No. AESEB2 Elite Bluetooth® Jobsite Earbuds effectively block out noise up to 25db while simultaneously delivering an impressive stereo audio experience with deep bass, detailed mids and crisp treble via Bluetooth® 5.2 technology. Impact-resistant charging case up to 10 feet (3 m) not only supplies a full 24 hours of runtime but features a built-in LED screen to easily view the charge status of both the earbuds and case.
Also known as: 092644693953, AESEB2, KLEAESEB2

Specifications

Type: Bluetooth
Color: Black/Orange
Type: Bluetooth
Color: Black/Orange

Customer Reviews

No reviews for this product
(0)